Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RB-SW Series
RB-SW12
Hammond Manufacturing Enclosures, RB-SW Series
12U SWING-OUT WALL CABINET
This item cannot be canceled or returned
Description
12U SWING-OUT WALL CABINET
Specifications
Specifications
| Manufacturer Part Number |
RB-SW12 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RB-SW |
| Family Series |
Hammond Manufacturing Enclosures, RB-SW Series |
| Description |
12U SWING-OUT WALL CABINET |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Key Lock |
| Nominal Height |
25 " |
| Nominal Width |
24 " |
| Nominal Depth |
22 " |
| Comments |
Wall Mount |
| Net Weight |
70 lbs |
| Gross Weight |
70 lbs |
RB-SW12
Hammond Manufacturing Enclosures, RB-SW Series