Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RBSS31
Eaton's Crouse-Hinds series Fittings
1 TO 1/2 HEX HEAD RED BUSH SS
This item cannot be canceled or returned
Description
1 TO 1/2 HEX HEAD RED BUSH SS
Specifications
Specifications
| Manufacturer Part Number |
RBSS31 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series reducing bushing, Rigid/IMC, End 1: 1 NPT, End 2: 1/2 NPT, Stainless steel |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
RBSS31
Eaton's Crouse-Hinds series Fittings