Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
RBT1-C2-167-20A
Meltric Plugs & Receptacles
MFG Item Number
RBT1-C2-167-20A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
RBT1-C2-167-20A |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DISTRIBUTION BOX |
| Output Type |
(1) 20 A/ 208 VAC Receptacle |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Comments |
T1-C2, 3P+N+G |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RBT1-C2-167-20A
Meltric Plugs & Receptacles