Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RCBS Series
RCBS1901024BK1
Hammond Manufacturing Enclosures, RCBS Series
MFG Item Number
RCBS1901024BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RCBS1901024BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RCBS |
| Family Series |
Hammond Manufacturing Enclosures, RCBS Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
6U |
| Comments |
Instrument Rack Cabinet, 600 lbs Weight Capacity |
| Net Weight |
37.06 lbs |
| Gross Weight |
37 lbs |
RCBS1901024BK1
Hammond Manufacturing Enclosures, RCBS Series