Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, WorkHorse Series
RCH10-10-423-5
Brady Labels, WorkHorse Series
LABEL, 0.394 IN W X 0.394 IN DIA
Item Number
RCH10-10-423-5
This item cannot be canceled or returned
Description
LABEL, 0.394 IN W X 0.394 IN DIA
WorkHorse Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
103797 |
| Manufacturer |
Brady |
| Product Series |
WorkHorse |
| Family Series |
Brady Labels, WorkHorse Series |
| Description |
China RoHS Labels, 10, Roll of 5000 Labels, 0.394 W x 0.394 Dia |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Text Color |
Orange |
| Background Color |
White |
| Special Properties |
Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant |
| Label Width |
0.394 " |
| Legend |
10 |
| Approvals |
OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.0009 lbs |
RCH10-10-423-5
Brady Labels, WorkHorse Series