Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RCH Series
RCHS1901024BK1
Hammond Manufacturing Enclosures, RCH Series
MFG Item Number
RCHS1901024BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RCHS1901024BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RCH |
| Family Series |
Hammond Manufacturing Enclosures, RCH Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
6U |
| Comments |
Test and Measurement Rack, 800 lbs Weight Capacity |
| Net Weight |
54 lbs |
| Gross Weight |
54 lbs |
RCHS1901024BK1
Hammond Manufacturing Enclosures, RCH Series