Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RCH Series
RCHS1901417BK1
Hammond Manufacturing Enclosures, RCH Series
ENCLOSURE, DESKTOP CASE, BLACK,
MFG Item Number
RCHS1901417BK1
This item cannot be canceled or returned
Description
ENCLOSURE, DESKTOP CASE, BLACK,
Specifications
Specifications
| Manufacturer Part Number |
RCHS1901417BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RCH |
| Family Series |
Hammond Manufacturing Enclosures, RCH Series |
| Description |
ENCLOSURE, DESKTOP CASE, BLACK, 19in. X 14.0in. X 17.50in., ELEC. |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
8U |
| Comments |
Test and Measurement Rack, 800 lbs Weight Capacity |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
RCHS1901417BK1
Hammond Manufacturing Enclosures, RCH Series