Series Information
| Manufacturer Part Number | 445243 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio Time On-Delay Relay, 8A, 12-240V AC 50/60Hz, 24V DC, 1s-100h |
| Operation | On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-1 s, 1 s-10 s, 6 s-60 s, 1 Min-10 Min, 6 Min-60 Min, 1-10 Hrs, 10-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 24-240 VAC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 24-240 VAC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Approvals | CSA, cULus |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.175 lbs |