Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
RFVS1926BK1
Hammond Manufacturing Enclosures
MFG Item Number
RFVS1926BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RFVS1926BK1 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Four Post Fixed Depth Shelf, 350 lbs Weight Capacity |
| Net Weight |
14 lbs |
| Gross Weight |
13.01 lbs |
RFVS1926BK1
Hammond Manufacturing Enclosures