Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFX103IW-X
Surface Raceway, LD10 to LD3 Reducer, Of
MFG Item Number
RFX103IW-X
This item cannot be canceled or returned
Description
Surface Raceway, LD10 to LD3 Reducer, Of
Specifications
Specifications
| Manufacturer Part Number |
RFX103IW-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The reducer fitting is used with LD3, LDPH3, LD10 and LDPH10 raceway. Used for in-line terminations, use with CFX10 and is Off-White. |
| Material |
Non-Metallic |
| Color |
Off White |
| Approvals |
UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
RFX103IW-X
Panduit Raceways