RG501A
Minarik Drives Drives, RG501A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG501A

Minarik Drives Drives, RG501A Series

RG501A

Minarik Drives Drives, RG501A Series
Drive, Pot Incl.
MFG Item Number
RG501A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, RG501A Series
Item #
RG501A
Drive, Pot Incl.

RG501A Series Information

  • NEMA 4X Enclosure: Rugged Metal Corrosion Resistant, Weatherproof Enclosure that Protects Against Dirt and Splashing Water
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless, Reversing On‑the‑Fly
  • Speed Range and Regulation: 1% Regulation over 50:1 Speed Range. 0.1% Regulation over 60:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Forward Torque, Reverse Torque, Tachometer, Min Speed, Max Speed, Forward Acceleration, Reverse Acceleration, Deadband, Forward Jog, Reverse Jog, and Dwell Time (for Limit Switch Mode)
  • Diagnostic LEDs: LEDs for Jog, Forward, Reverse, and Stop
The RG501A/RG511A are dual voltage full‑featured regen drives in a rugged enclosure. These high performance drives maintain motor speed with automatic motoring and braking torque, while allowing high‑duty cycle reversing and braking, great for limit switch applications.

The RG501A/RG511A have conveniently mounted operators. Included are a power on/off switch and separate forward and reverse speed potentiometers so independent speeds for each direction are easily set. Controlling the motor is easy too, by pressing a button on the membrane panel for stop, run, reverse, or jog (jog speed is adjustable). The user can also wire in remote pushbuttons in conjunction with the on‑board buttons.

Included and wired into the RG501A/RG511A package is our limit switch logic board (200‑0386A). This mini‑PLC can operate in one of nine modes between limit switches including continuous cycling, single cycle, dwell and more‑including adjustable stop and dwell times!

  • Stopping Modes: User can Regeneratively Brake to a Stop with a Local or Remote Push Button
  • Cage Clamp and Screw Terminal Block: Quick, Secure and Easy Wire Terminations
  • On Board Fusing: No Need to Add External Fusing for Protection of your Motor or Drive

Specifications

Specifications
Manufacturer Part Number RG501A
Manufacturer Minarik Drives
Product Series RG501A
Family Series Minarik Drives Drives, RG501A Series
Description Drive, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen Yes
Feedback Armature, Tachometer
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 9 lbs
Gross Weight 9 lbs
Alternatives
KBRC-240DBLACK
KBRC-240DBLACK
KB Electronics Drives, KBRC Series
KBRC-240DWHITE
KBRC-240DWHITE
KB Electronics Drives, KBRC Series
RGA440-10-CYC
RGA440-10-CYC
American Control Electronics Drives