RGC1A23D15KEM
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23D15KEM

Carlo Gavazzi Contactors
In stock
Item Number
RGC1A23D15KEM
MFG Item Number
RGC1A23D15KEM
RGC1A23D15KEM is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGC1A23D15KEM
1P-SSC-DC IN-ZC 230V 20A 800VP-E

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A23D15KEM
Item Number RGC1A23D15KEM
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 230 VAC
Nominal Control Voltage 6 VDC, 12 VDC, 24 VDC
Control Voltage 3-32 VDC
Current Rating 20 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail, Panel
Approvals CE, cULus, GL, VDE
RoHS Yes
Comments With Heatsink
Net Weight 0.6838 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved