Series Information
| Manufacturer Part Number | RGC1A23D42KGU |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Contactors |
| Description | 1P-SSC-DC IN-ZC 230V 43A 800VP-U-SRW IN |
| Line Voltage | 230 VAC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Voltage | 3-32 VDC |
| Current Rating | 43 A |
| Switching Type | Zero Cross |
| Overvoltage Protection | Yes |
| Status Indicator | Yes |
| Termination | Box Clamp, Screw Terminal |
| Mounting | DIN Rail, Panel |
| Approvals | CE, cULus, VDE |
| Net Weight | 1.1356 lbs |
| Gross Weight | 1.1356 lbs |