Series Information
| Manufacturer Part Number | RGC1B60D25KKE |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Contactors |
| Description | 1P-SSC-DC IN-IO 600V 25A 1200VP-E-SRW IN |
| Line Voltage | 600 VAC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Voltage | 4-32 VDC |
| Current Rating | 25 A |
| Switching Type | Instantaneous |
| Overvoltage Protection | Yes |
| Status Indicator | Yes |
| Termination | Screw Terminal |
| Mounting | DIN Rail, Panel |
| Approvals | CE, cULus, GL, VDE |
| Net Weight | 0.5731 lbs |
| Gross Weight | 0.5731 lbs |