Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Drives
RGD410-3
American Control Electronics Drives
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RGD410-3 |
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Drives |
| Description |
4Q SCR NEMA1 Dual 3A |
| Net Weight |
3.115 lbs |
| Gross Weight |
3.48 lbs |
RGD410-3
American Control Electronics Drives