Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGEJ1057PFY
StructuredGround RGEJ1057PFY Equipment
MFG Item Number
RGEJ1057PFY
This item cannot be canceled or returned
Description
StructuredGround RGEJ1057PFY Equipment
Specifications
Specifications
Manufacturer Part Number
RGEJ1057PFY
Manufacturer
Panduit
Family Series
Panduit Grounding
Description
10 AWG jumper, 90° bent lug on grounding strip side, provided with .16 oz. 5cc of antioxidant and two each 12-24 x 1/2, M6 x 12mm, 10-32 x 1/2 and M5 x 12mm thread-forming screws.
Length
57 "
Approvals
CSA, UL
Net Weight
0.35 lbs
Gross Weight
0.38 lbs
RGEJ1057PFY
Panduit Grounding