Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RGEJ696U
StructuredGround RGEJ696U Equipment Bon
This item cannot be canceled or returned
Description
StructuredGround RGEJ696U Equipment Bon
Specifications
Specifications
| Manufacturer Part Number |
RGEJ696U |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
6 AWG 16mm jumper, 96 in. 2.44mm L, pre-terminated with two straight slotted lugs to provide a bolt-on solution for grounding network equipment. |
| Length |
96 " |
| Net Weight |
1.035 lbs |
| Gross Weight |
1.03 lbs |
RGEJ696U
Panduit Grounding