Series Information
| Manufacturer Part Number | RGH1A60A15KKE |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Contactors |
| Description | 1P-SSC-AC IN-ZC 600V 20A 1600VP-E-SRW IN-HI I2T |
| Line Voltage | 600 VAC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC |
| Voltage | 20-275 VAC, 24-190 VDC |
| Current Rating | 20 A |
| Switching Type | Zero Cross |
| Status Indicator | Yes |
| Termination | Screw Terminal |
| Mounting | DIN Rail |
| Approvals | CE, cULus, VDE |
| Net Weight | 0.5731 lbs |
| Gross Weight | 0.5731 lbs |