Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Miscellaneous
RGO300-10
American Control Electronics Miscellaneous
MFG Item Number
RGO300-10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Miscellaneous |
| Manufacturer Part Number |
RGO300-10 |
| Description |
4Q SCR Chassis 230V 10A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RGO300-10
American Control Electronics Miscellaneous