Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGREJ696Y
Rack Jumper Kit,Retrofit,6 AWG,96 in,EA
MFG Item Number
RGREJ696Y
This item cannot be canceled or returned
Description
Rack Jumper Kit,Retrofit,6 AWG,96 in,EA
Specifications
Specifications
Manufacturer Part Number
RGREJ696Y
Manufacturer
Panduit
Family Series
Panduit Grounding
Description
Grounding jumper; 6 AWG 16mm; 96 2.44m length; one end factory terminated to lug; provided with .16 oz. 5cc of antioxidant and two each 12-24 x 1/2, M6 x 12mm, 10-32 x 1/2 and M5 x 12mm thread-forming screws.
Length
96 "
Net Weight
1.05 lbs
Gross Weight
1.145 lbs
RGREJ696Y
Panduit Grounding