Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS13451-1

Panduit Grounding

RGS13451-1

Panduit Grounding
StructuredGround RGS13451-1 Grd Strip K
MFG Item Number
RGS13451-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Grounding, Series
Item #
RGS13451-1
StructuredGround RGS13451-1 Grd Strip K

Series Information

Specifications

Specifications
Manufacturer Part Number RGS13451-1
Manufacturer Panduit
Family Series Panduit Grounding
Description The RGS13451-1 Grounding Strip bonds up to 51RU's within a rack or cabinet with threaded rail fasteners with an EIA Universal Mounting Hole Pattern. Engineered to comply with US and international grounding requirements.
Nominal Length 90 "
Thickness 1 "
Nominal Width 1 "
Approvals UL
Net Weight 6.5 lbs
Gross Weight 6.5 lbs