RGS1A60A92KGE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS1A60A92KGE

Carlo Gavazzi Relays

RGS1A60A92KGE

Carlo Gavazzi Relays
1P-SSR-AC IN-ZC 600V 90A
MFG Item Number
RGS1A60A92KGE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Series
Item #
RGS1A60A92KGE
1P-SSR-AC IN-ZC 600V 90A

Series Information

Specifications

Specifications
Manufacturer Part Number RGS1A60A92KGE
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description 1P-SSR-AC IN-ZC 600V 90A 1200VP-E-SRW IN-HI I2T
Mounting Panel
Status Indicator Yes
Input Signal 4-32 VDC
Current Rating 90 A
Termination Screw Terminal
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
PM2260D95V
PM2260D95V
Crydom Relays, Nova22 Series