Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
RH20000SS
Hammond Manufacturing Enclosures
Rain Hood - Use w/ PF2000/PF22000 -
MFG Item Number
RH20000SS
This item cannot be canceled or returned
Description
Rain Hood - Use w/ PF2000/PF22000 -
Specifications
Specifications
| Manufacturer Part Number |
RH20000SS |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Rain Hood - Use w/ PF2000/PF22000 - 304 SS |
| Accessory Type |
Filterfan Rainhood |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
RH20000SS
Hammond Manufacturing Enclosures