RJ1P60MBT50ECV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ1P60MBT50ECV

Carlo Gavazzi Relays

RJ1P60MBT50ECV

Carlo Gavazzi Relays
SSR H/S 600V 50A 2WIRE CURR V
MFG Item Number
RJ1P60MBT50ECV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RJ1P60MBT50ECV
SSR H/S 600V 50A 2WIRE CURR V

Series Information

Specifications

Specifications
Manufacturer Part Number RJ1P60MBT50ECV
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR H/S 600V 50A 2WIRE CURR V
Mounting Surface
Status Indicator Yes
Input Signal 600 VAC
Current Rating 50 A
Termination Screw Terminal
Switching Type Proportional Output
Net Weight 0.948 lbs
Gross Weight 0.948 lbs