The store will not work correctly when cookies are disabled.
RKCK4.4T-2/CS12795
Turck Cordsets, Eurofast Series
In stock
Item Number
RKCK4.4T-2/CS12795
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
Item #
RKCK4.4T-2/CS12795
EuroFast Series Information
- 4‑12 pins utilizing 2‑12 wires
- Nickel‑brass, stainless steel and nylon materials
- Fully shielded options
- Multiple connector mold bodies
- Quick‑connect selection
- LED options
- Multiple receptacle mounting thread options
- Receptacles with leads, solder cups or PCB pins
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-43765 |
Item Number |
RKCK4.4T-2/CS12795 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, Eurofast Series |
Cable Type |
PVC |
Number of Pins |
5 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
250 V |
Cable Color |
Gray |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
2 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nylon |
Cable Shielding |
None |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
Temperature Range (C) |
-40-105 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved