The store will not work correctly when cookies are disabled.
RKK4T-1-PSG3/S760/S1057
Turck Cordsets, Eurofast Series
In stock
Item Number
RKK4T-1-PSG3/S760/S1057
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
Item #
RKK4T-1-PSG3/S760/S1057
EuroFast Series Information
- 4‑12 pins utilizing 2‑12 wires
- Nickel‑brass, stainless steel and nylon materials
- Fully shielded options
- Multiple connector mold bodies
- Quick‑connect selection
- LED options
- Multiple receptacle mounting thread options
- Receptacles with leads, solder cups or PCB pins
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-57939 |
Item Number |
RKK4T-1-PSG3/S760/S1057 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, Eurofast Series |
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Female Straight Plug to Male Straight Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
125 V |
Cable Color |
Black |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 to M8 x 1.00 |
Length |
1 m |
Connector Class |
Micro (M12), Nano (M8) |
Coupling Nut Material |
Nylon |
Cable Shielding |
None |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-105 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M8 |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved