RKM40-5M-RSC4.4T
Turck Cordsets, Minifast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RKM40-5M-RSC4.4T

Turck Cordsets, Minifast Series
In stock
Item Number
RKM40-5M-RSC4.4T
MFG Item Number
U-44804
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniFast Series
Item #
RKM40-5M-RSC4.4T
Cordset

MiniFast Series Information

  • 7/8‑16, 1‑16 and 1 1/8‑16 UN thread connectors
  • 7/8" available in 2 to 6‑pin
  • 1" available in 6 to 8‑pin
  • 1 1/8" available in 9, 10, 12 and 19‑pin
  • Up to 10 Amp, 600 Volt rated
  • Limited power and control applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-44804
Item Number RKM40-5M-RSC4.4T
Manufacturer Turck
Product Series MiniFast
Family Series Turck Cordsets, Minifast Series
Cable Type PVC
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Female
Maximum Voltage 600 V
Cable Color Yellow
Current Rating 9 A
Connector Size 7/8-16 UN to M12 x 1.00
Length 5 m
Connector Class Micro (M12), Mini (7/8 in)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 18
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector 7/8 "
Approvals CSA, UL
Comments Mini (Female) to Micro (Male)
Net Weight 0 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved