Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL200

Mersen Fuses

RL200

Mersen Fuses
Fuse RF - Class H - Fast-Acting Link
MFG Item Number
RL200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
RL200
Fuse RF - Class H - Fast-Acting Link

Series Information

Specifications

Specifications
Manufacturer Part Number RL200
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse RF - Class H - Fast-Acting Link 250VAC 200A
Fuse Type Semiconductor
Current Rating 200 A
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
LKN-200
LKN-200
Eaton's Bussmann series Fuses