Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
RL201
Bryant Electric Plugs & Receptacles
ADAPT, LAMP TO 5-15R, 15A 125V, MEDIUM
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ADAPT, LAMP TO 5-15R, 15A 125V, MEDIUM
Specifications
Specifications
| Manufacturer Part Number |
RL201 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Adapter, Residential Grade, Plug-In,Medium Base to 5-15R, White |
| Type |
Straight Connector |
| NEMA Configuration |
5-15R |
| Color |
White |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
RL201
Bryant Electric Plugs & Receptacles