RL Series Information
| Manufacturer Part Number | RL25 |
|---|---|
| Manufacturer | Mersen |
| Product Series | RL |
| Family Series | Mersen Fuses, RL Series |
| Description | Fuse RF - Class H - Fast-Acting Link 250VAC 25A |
| Fuse Type | UL Class H |
| Current Rating | 10 A |
| AC Voltage | 250 VAC |
| Class | H |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |