Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL60

Mersen Fuses

RL60

Mersen Fuses
Fuse RF - Class H - Fast-Acting Link
MFG Item Number
RL60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
RL60
Fuse RF - Class H - Fast-Acting Link

Series Information

Specifications

Specifications
Manufacturer Part Number RL60
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse RF - Class H - Fast-Acting Link 250VAC 60A
Fuse Type Semiconductor
Current Rating 60 A
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
LKN-60
LKN-60
Eaton's Bussmann series Fuses