Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLS15

Mersen Fuses

RLS15

Mersen Fuses
Fuse RFS - Class H - Fast-Acting Link
MFG Item Number
RLS15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
RLS15
Fuse RFS - Class H - Fast-Acting Link

Series Information

Specifications

Specifications
Manufacturer Part Number RLS15
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse RFS - Class H - Fast-Acting Link 600VAC 15A
Fuse Type Semiconductor
Current Rating 15 A
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
LKS-15
LKS-15
Eaton's Bussmann series Fuses