Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM22LG11MR

Square D Relays

RM22LG11MR

Square D Relays
LVL CTRL RELAY 24-240V 5K-100K
MFG Item Number
RM22LG11MR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RM22LG11MR
LVL CTRL RELAY 24-240V 5K-100K

Series Information

Specifications

Specifications
Manufacturer Part Number RM22LG11MR
Manufacturer Square D
Family Series Square D Relays
Description LVL CTRL RELAY 24-240V 5K-100K
Coil Voltage 24 VAC, 120 VAC, 240 VAC
Output Current 8 A
Output Configuration DPDT
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs