RM2U0804SBK
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM2U0804SBK

Hammond Manufacturing Enclosures

RM2U0804SBK

Hammond Manufacturing Enclosures
Enclosure
MFG Item Number
RM2U0804SBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
RM2U0804SBK
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number RM2U0804SBK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Enclosure
Material Aluminum
Composition Metallic
Max Rack Units 2U
Cover Design Solid
Comments 19 in. Rack Mount or Desktop Use
Net Weight 0.05 lbs
Gross Weight 0.05 lbs