RMCS190713BK1
Hammond Manufacturing Enclosures, RMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RMCS190713BK1

Hammond Manufacturing Enclosures, RMC Series

RMCS190713BK1

Hammond Manufacturing Enclosures, RMC Series
19 INCH RACK
MFG Item Number
RMCS190713BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RMC Series
Item #
RMCS190713BK1
19 INCH RACK

RMC Series Information


Specifications

Specifications
Manufacturer Part Number RMCS190713BK1
Manufacturer Hammond Manufacturing
Product Series RMC
Family Series Hammond Manufacturing Enclosures, RMC Series
Description 19 INCH RACK
Material Aluminum
Composition Metallic
Max Rack Units 4U
Cover Design Solid
Comments 19 in. Rack Mount or Desktop Use
Net Weight 8 lbs
Gross Weight 8 lbs