RMCV9038BK1
Hammond Manufacturing Enclosures, RMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RMCV9038BK1

Hammond Manufacturing Enclosures, RMC Series

RMCV9038BK1

Hammond Manufacturing Enclosures, RMC Series
ENCLOSURE
MFG Item Number
RMCV9038BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RMC Series
Item #
RMCV9038BK1
ENCLOSURE

RMC Series Information


Specifications

Specifications
Manufacturer Part Number RMCV9038BK1
Manufacturer Hammond Manufacturing
Product Series RMC
Family Series Hammond Manufacturing Enclosures, RMC Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Max Rack Units 2U
Cover Design Vented
Comments 19 in. Rack Mount or Desktop Use
Net Weight 1 lb
Gross Weight 1 lb