RMD1H23A20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RMD1H23A20

Carlo Gavazzi Relays

RMD1H23A20

Carlo Gavazzi Relays
HYBRID 1 POLE DIN MTG 230V 20A
MFG Item Number
RMD1H23A20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RMD1H23A20
HYBRID 1 POLE DIN MTG 230V 20A

Series Information

Specifications

Specifications
Manufacturer Part Number RMD1H23A20
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description HYBRID 1 POLE DIN MTG 230V 20A 24-275VAC
Mounting DIN Rail
Status Indicator Yes
Input Signal 230 VAC
Current Rating 20 A
Termination Screw Terminal
Switching Type Hybrid
Net Weight 0.1654 lbs
Gross Weight 0.1654 lbs