Series Information
| Manufacturer Part Number | RMEH2BL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The RMEH2BL Thermal Transfer Ribbon is for use with Panduit TDP43ME printers. Compatible labels: Heat Shrink, Self-Laminating, Turn-Tell, Vinyl Cloth Labels, and Tan Polyimide. Wax/Resin material. 2.5 x 300' 63.5 mm x 91.4 m. Ribbon Color Black. 1 |
| Background Color | Black |
| Label Height | 2.5 " |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.19 lbs |