Series Information
| Manufacturer Part Number | RMER2WH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The RMER2WH Thermal Transfer Ribbon is for use with Panduit TDP43ME printers. Compatible labels: Polyester, Continuous Vinyl Tapes, Marker Plates, Raised Panel. Resin material. 2.5 x 300' 63.5 mm x 91.4 m. Ribbon Color White. 1 roll per package. |
| Background Color | White |
| Label Height | 2.5 " |
| Net Weight | 0.6016 lbs |
| Gross Weight | 0.601 lbs |