RN1S23L50NC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RN1S23L50NC

Carlo Gavazzi Relays

RN1S23L50NC

Carlo Gavazzi Relays
SSR SOLI SENSE 230V 50A NPN,NC
MFG Item Number
RN1S23L50NC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RN1S23L50NC
SSR SOLI SENSE 230V 50A NPN,NC

Series Information

Specifications

Specifications
Manufacturer Part Number RN1S23L50NC
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR SOLI SENSE 230V 50A NPN,NC
Mounting DIN Rail
Status Indicator Yes
Input Signal 230 VAC
Current Rating 50 A
Termination Screw Terminal
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0 lbs