RN1S48L30PC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RN1S48L30PC

Carlo Gavazzi Relays

RN1S48L30PC

Carlo Gavazzi Relays
SSR SOLI SENSE 480V 30A PNP,NC
MFG Item Number
RN1S48L30PC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RN1S48L30PC
SSR SOLI SENSE 480V 30A PNP,NC

Series Information

Specifications

Specifications
Manufacturer Part Number RN1S48L30PC
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR SOLI SENSE 480V 30A PNP,NC
Mounting DIN Rail
Status Indicator Yes
Input Signal 480 VAC
Current Rating 30 A
Termination Screw Terminal
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0 lbs