RNS25RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RNS25RE

Ohmite Rheostats, RNS Series

RNS25RE

Ohmite Rheostats, RNS Series
RHEOSTAT, 25 OHM, 300 WATT, 3.46
MFG Item Number
RNS25RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Rheostats, RNS Series
Item #
RNS25RE
RHEOSTAT, 25 OHM, 300 WATT, 3.46

RNS Series Information

  • 300 Watts
  • 1K~50K Ohms
  • 1225 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RNS25RE
Manufacturer Ohmite
Product Series RNS
Family Series Ohmite Rheostats, RNS Series
Description RHEOSTAT, 25 OHM, 300 WATT, 3.46 AMPS, RoHS COMPLIANT
Resistance 25 Ohm
Tolerance % 10 %
Wattage 300 W
Voltage 1,225 V
Core Open
Diameter 6 "
Number of Gangs 1
Lead Type Screws
Shaft Type Slotted
Shaft Rotation 320 °
Overall Length 4.38 "
Mounting Panel Mount with Bracket
Locking No
Shaft Torque 2.5-5 Ibs "
Shaft Diameter 0.38 "
Net Weight 2.6 lbs
Gross Weight 2.495 lbs