Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RNW-ENE09
MFG Item Number
RNW-ENE09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RNW-ENE09 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Description |
LEVEL FILLING |
| Function |
Filling Relay |
| Coil Voltage |
100-240 VAC/VDC |
| Output Current |
3 A |
| Output Configuration |
SPDT |
| Approvals |
CE, cULus |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
RNW-ENE09
WEG Electric Relays