Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RO175
Rite-On Self-Laminating Label
This item cannot be canceled or returned
Description
Rite-On Self-Laminating Label
Specifications
Specifications
| Manufacturer Part Number |
RO175 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Labels |
| Description |
Rite-On Self-Laminating Label Dispenser, .75in. x .75in. x 3.0in., VL, White, 90/roll |
| Material Type |
Vinyl |
| Material Description |
Self-Laminiating |
| Background Color |
White |
| Special Properties |
Reloadable Dispenser |
| Legend |
(Blank) |
| Comments |
Dispenser |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RO175
HellermannTyton Labels