Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RP1B48D10

Carlo Gavazzi Relays

RP1B48D10

Carlo Gavazzi Relays
SSR IO PCB MT W/H.S. 480V 10A
MFG Item Number
RP1B48D10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RP1B48D10
SSR IO PCB MT W/H.S. 480V 10A

Series Information

Specifications

Specifications
Manufacturer Part Number RP1B48D10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR IO PCB MT W/H.S. 480V 10A
Mounting PCB
Input Signal 480 VAC
Current Rating 10 A
Termination PCB Pin
Switching Type Instantaneous
Integral Heat Sink Yes
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs