Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Protection Relays
RPW-FSFD66
WEG Electric Protection Relays
Relay, Phase-Loss And Phase-Seq
MFG Item Number
RPW-FSFD66
This item cannot be canceled or returned
Description
Protection Relays, Series
Relay, Phase-Loss And Phase-Seq
Specifications
Specifications
| Manufacturer Part Number |
RPW-FSFD66 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Protection Relays |
| Description |
Relay, Phase-Loss And Phase-Seq |
| Phase |
3 |
| Voltage |
220-240 V |
| Current Rating |
5 A |
| Hi Pwr (Over Vltg) Trip |
No |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, cULus |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
RPW-FSFD66
WEG Electric Protection Relays