RPYA00412L
Carlo Gavazzi Relays, RPY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPYA00412L

Carlo Gavazzi Relays, RPY Series

RPYA00412L

Carlo Gavazzi Relays, RPY Series
4PDT 4 FORM C CONTACTS 10A 12VDC
MFG Item Number
RPYA00412L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 160

Description

Relays, RPY Series
Item #
RPYA00412L
4PDT 4 FORM C CONTACTS 10A 12VDC

RPY Series Information

Specifications

Specifications
Manufacturer Part Number RPYA00412L
Manufacturer Carlo Gavazzi
Product Series RPY
Family Series Carlo Gavazzi Relays, RPY Series
Description 4PDT 4 FORM C CONTACTS 10A 12VDC COIL LED
Mounting Pluggable Module
Status Indicator Yes
Input Signal 12 VDC
Current Rating 10 A
Termination Blade Terminal
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs