RPYA004A120
Carlo Gavazzi Relays, RPY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPYA004A120

Carlo Gavazzi Relays, RPY Series

RPYA004A120

Carlo Gavazzi Relays, RPY Series
4PDT 4 FORM C CONTACTS 10A 120VAC
MFG Item Number
RPYA004A120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 160

Description

Relays, RPY Series
Item #
RPYA004A120
4PDT 4 FORM C CONTACTS 10A 120VAC

RPY Series Information

Specifications

Specifications
Manufacturer Part Number RPYA004A120
Manufacturer Carlo Gavazzi
Product Series RPY
Family Series Carlo Gavazzi Relays, RPY Series
Description 4PDT 4 FORM C CONTACTS 10A 120VAC COIL
Mounting Pluggable Module
Input Signal 120 VAC
Current Rating 10 A
Termination Blade Terminal
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs