RR2A48D220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RR2A48D220

Carlo Gavazzi Relays

RR2A48D220

Carlo Gavazzi Relays
SSR 2PH REVERSING 480V .5W
MFG Item Number
RR2A48D220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RR2A48D220
SSR 2PH REVERSING 480V .5W

Series Information

Specifications

Specifications
Manufacturer Part Number RR2A48D220
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR 2PH REVERSING 480V .5W
Mounting Surface
Status Indicator Yes
Input Signal 480 VAC
Current Rating 10 A
Termination Screw Terminal
Switching Type Zero Cross
Net Weight 0.805 lbs
Gross Weight 0.86 lbs