Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RRCH Series
RRCMCH65
Hammond Manufacturing Enclosures, RRCH Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RRCMCH65 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RRCH |
| Family Series |
Hammond Manufacturing Enclosures, RRCH Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
For mounting directly on top of a vertical manager |
| Net Weight |
12 lbs |
| Gross Weight |
12.5 lbs |
RRCMCH65
Hammond Manufacturing Enclosures, RRCH Series